Fryers
Free Shipping
Brand
Type
Voltage
Certifications
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Features Durable mirror-finish chrome-plated steel construction Two extra-wide 1-3/8 inch slots Self-centering bread rack for thinnest sliced breads Great for bagels and thickly sliced bread Easy Touch™ control and LED indicators: Defrost, Reheat and Cancel Rotary dial browning level control Quick-clean pull-out crumb tray Limited One Year Warranty
Features Half ribbed and half flat cast-iron plates for versatile cooking applications 17 inch x 9.25 inch cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more Brushed stainless steel body construction and removable drip tray Hinged, auto-balancing top plate to suit foods up to 3" thick Adjustable thermostat to 570°F Adjustable back feet for easy grease drainage Dual Power ON and Ready indicator lights Heat-resistant handles Limited One Year Warranty
Paragon 6133410 The Cooler Sno-Cone Machine The market wanted a unique, smaller, more portable sno-cone machine - and we made it! The Cooler has wheels and is made from rugged roto-cast polyethylene so it's lightweight and less expensive. It has the same heavy-duty motor and hard-wearing components as our metal models using tinted high-impact polycarbonate side panels making it safe, easy to clean and tinted blue to shade the ice from quick melt down. Approved as: (ETL tested to) UL 763 CSA 22.2 CE
This 1.1 cu. ft. countertop microwave by Danby® is economical and practical. Available in black, white, or stainless-steel, this stylish model effortlessly fits your room's existing décor. Danby® microwaves are well suited for dorm rooms, offices, cottages, or s. With 1000 watts of power, this model has six convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, and dinner plate. The one-touch auto defrost option simplifies your cooking needs, and the express cook buttons provide 1-6 minutes of cooking time. In addition, the child/control lock-out option ...
Features: All heavy-duty stainless steel AISI 304 construction for hygiene Unitized base provides a strong and reliable professional appliance 4 Burner Broilers are shipped with gas orifices in both Natural Gas and LP Gas Heating elements are constructed of infrared burners and can be operated individually Electric motor positioned at the top of the unit away from any fats If the flame extinguishes, the thermo-elements will cut any gas flow Individual burner controls and removable drip trays are furnished With our unique E-Z slide dual-rail system, the operator can broil the meats closer ...