Winco CBH-1218 Cutting Board, 12"L, 18"W, 3/4"H, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
12" x 18" x 3/4'' Cutting Board, White.
PRICE
$118.50 Sold in packages of 6 / $19.75 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-4/5 in |
| Depth | 12 in |
| Thickness | 3/4 in |
Product Details
| Package Quantity | 6 |
| Description | 12In X 18In X 3/4In Cutting Board, White |
| Color | White |
| Manufacturers Part Number | CBH-1218 |
| Brand | Winco |