Cutting Board Set, 18" x 24" x 1/2", Mixed Colors.
Winco CBST-1824 Cutting Board Set, 18"L, 24"W, 1/2"H, Assorted Colors
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-4/5 in |
| Depth | 18 in |
| Thickness | 1/2 in |
Product Details
| Package Quantity | 1 |
| Description | 18In X 24In X 1/2In Cutting Board Set |
| Color | Assorted |
| Manufacturers Part Number | CBST-1824 |
| Brand | Winco |