Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1410418

MPN #: CBO1111

HY-C Draft King CBO1111 Single Flue Chimney Cap Bolt-On 11"L x 11"W Black Galvanized Steel

|
Questions & Answers (0)
PRICE
$109.95
Usually ships in 5 to 8 days
The Black Galvanized Steel Draft King chimney cover is the durable and economic choice for chimneys in most regions. Like all Draft King chimney covers, the outside mounting design provides maximum free air space and better draft while the attractive powder coat finish helps it stand up to the elements. Made with a 24 gauge galvanized steel hood with scalloped corners and roll-formed edges, 18 gauge 3/4" expanded galvanized steel mesh, 14 gauge galvanized steel base and slotted hex-head bolts. Seven year limited warranty. Made in the USA.

Features:
  • 7-Year Limited warranty
  • 24 gauge Powder-Coated Galvanized Steel Hood with Scalloped Corners and Roll-Formed Edges, 18 gauge 3/4" 100% Galvanized Steel Expanded Metal Mesh
  • Slotted Hex-Head Steel Mounting Bolts for Easy, Durable Installation
  • Outside Mounting Provides Greater Free Air Space
  • Expanded Metal Mesh Turned Inward at Base Allows Cover to Rest Firmly on Flue Tile, Closing Any Openings to Protect Against Nuisance Wildlife
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.