Winco CCH-4 4 Compartment Condiment Holder
Write a Review
|
Questions & Answers (0)
Product Description
4 Compartment Condiment Holder.
PRICE
$28.95
7
7
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 6-1/4 in |
| Height | 4 in |
| Compartment Size | Pint in |
Product Details
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Description | 4 Compartment Condiment Holder |
| Manufacturers Part Number | CCH-4 |
| Brand | Winco |