5 Comp Condiment Dispenser.
Winco CDP-5 Condiment Dispenser, 5 Compartment - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.90 Sold in packages of 2 / $28.95 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 5-7/8 in |
| Height | 3-5/8 in |
| Compartment Size | Pint in |
Product Details
| Type | 5 Compartment |
| Number of Compartments | 5 |
| Package Quantity | 2 |
| Description | Condiment Dispenser |
| Manufacturers Part Number | CDP-5 |
| Brand | Winco |