CD Round Die fits model 75006.
Hougen® CD Round Die, Fits Model 75006, 7/8" Dia., >5/16" - 1/2" Thickness
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/8 |
| Diameter | 7/8 in |
Product Details
| Style | Round |
| Type | Round Die |
| Material | S5 |
| Manufacturers Part Number | 75631 |
| Die Material | S5 |
| Brand | Hougen |
| Die Style | Round |