Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2291085

MPN #: CDC04016

M4 x 0.7 x 16mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100

Product Description
Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw.Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.

PRICE
$13.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
13.50
Buy 10 units - 24 units
13.00Save $0.50 (4%)
Buy 25+ units
12.75Save $0.75 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 mm
SizeM4 x 0.7
HeadSocket
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishBlack Oxide
MaterialSteel
Package Quantity100
DescriptionSocket Cap Screw
Manufacturers Part NumberCDC04016
GradeClass 12.9
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 125B