Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw. Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.
M12 x 1.75 x 40mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 mm |
| Size | M12 x 1.75 |
| Head | Socket |
| Unit of Measurement | Metric |
Product Details
| Type | Socket Cap Screw |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | BSW12040 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |