Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB766461

MPN #: CE7051

Campbell Hausfeld® CE7051,5HP,Two-Stage Comp.,80 Gal,Vert,175PSI,17.2CFM,3-Phase 208-230/460V

Product Description
Campbell Hausfeld® CE7051,5HP,Two-Stage Comp.,80 Gal,Vert,175PSI,17.2CFM,3-Phase 208-230/460V

Features
  • Designed and constructed for heavy duty commercial and industrial applications.
  • Cast Iron Two-Stage Pump
  • Stainless steel valves
  • Ductile iron crankshaft
  • Oil sight glass
  • low pump RPM
  • Precision balanced flywheel


Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer's warranty


PRICE
$3,499.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width42 in
Height78 in
Weight540 lbs
Tank Size80 gal
Tank Outlet3/4'

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Phase3
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberCE7051
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandCampbell Hausfeld
CFM17.2 CFM
Horsepower5 HP
ColorBlack
After CoolerNo
Voltage208-230/460 V
Air FilterNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME Certified