Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2291114

MPN #: CEC10025

M10 x 1.5 x 25mm Low Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 8.8 - Pkg of 50

Product Description
Low Socket Heads are high strength, precision fasteners that are designed to be used in applications where head height clearance is a problem. Because of their reduced head heigth and smaller socket size, they normally cannot be preloaded as high as a standard socket head cap screw.

PRICE
$79.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
79.95
Buy 10 units - 24 units
76.95Save $3.00 (4%)
Buy 25+ units
73.95Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 mm
SizeM10 x 1.5
HeadLow
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishBlack Oxide
MaterialSteel
Package Quantity50
DescriptionSocket Cap Screw
Manufacturers Part NumberCEC10025
GradeClass 8.8
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 125B