x

Take 15% off your entire order!

Offer applied at checkout

Elkay® CDKAD2517652 Celebrity Stainless Steel Single Bowl Drop-in Classroom ADA Sink

Elkay® CDKAD2517652 Celebrity Stainless Steel Single Bowl Drop-in Classroom ADA Sink

Item #: WBB380411

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$526.00 up to 46% OFF

Price: $284.95

Save $14.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay Celebrity Classroom Sink, CDKAD2517652

CLASSROOM FTN W/SINK, 2 hole, 20 gauge, 6.5 basin depth, full spray sound control
  • Top Mount
  • Stainless Steel
  • 1 Bowl
  • Min. Cabinet Size: 30
Good quality sink formed of #20 gauge, type 304 (18-8) nickel bearing stainless steel. Self-rimming. Features Coved Corners: 3 vertical and 2-1/4 horizontal radius; Bowl and Faucet Deck Recess: 3/16 below outside edge of sink. Exposed surfaces are polished to a highlighted Celebrity bright finish. Underside is fully undercoated to dampen sound and prevent condensation. Drain Opening: 3-1/2. These sinks comply with ASME A112.19.3. Sinks are listed by the International Association of Plumbing and Mechanical Officials as meeting the requirements of the Uniform Plumbing Code.

  • BRAND Elkay
  • MANUFACTURERS PART NUMBER CDKAD2517652
  • COMPARTMENT QUANTITY 1
  • WEIGHT LBS 11
  • LENGTH INCHES 26-3/8
  • WIDTH INCHES 30-13/16
  • HEIGHT INCHES 9-11/16
  • CONSTRUCTION 304 Stainless Steel
  • BASIN QUANTITY 1
  • FAUCET HOLES 2
  • STEEL GAUGE 20
  • BASIN DEPTH INCHES 6.5
  • MOUNTING TYPE Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay® CDKAD2517652 Celebrity Stainless Steel Single Bowl Drop-in Classroom ADA Sink

Elkay® CDKAD2517652 Celebrity Stainless Steel Single Bowl Drop-in Classroom ADA Sink

Item #: WBB380411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant