Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1888012

MPN #: 19158-15ASC

Salsbury 5-Tier 15 Door Phone Locker w/ Surface Combo Locks, 24"W x 9-1/4"D x 31"H, Gray, Assembled

Product Description
Cell Phone Locker with Access Panel 19158-15ASC - Surface Mounted, 5 Door High, 8"D, Resettable Locks, 15 A Doors, Aluminum

19100 Series Cell Phone Lockers - Surface Mounted

Features

  • Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
  • Made entirely of heavy duty aluminum
  • One compartment is required for a panel lock (included) and cannot be used for cell phone storage
  • Front access panel swings on a continuous hinge
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6-1/2" W x 5-1/4" H)
  • Available in 5" and 8" deep compartments
  • Mount directly to a wall and are secured with mounting hardware (not included)
  • Each cell phone locker door includes a 2" W x 5/8" H clear plastic cardholder (card included) to identify the compartment
  • Cell phone lockers are available with master keyed locks or resettable combination locks
  • Master keyed locks include 3 keys and allow access to all compartments with a master control key
  • Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
  • A master control key is available for resettable combination locks that will override the combination and open the locks
  • Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely


PRICE
$1,485.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth9-1/4 in
Height31 in
Compartment Width6-1/2 in
Compartment Depth8 in
Compartment Height5-1/4 in
Weight50 lbs
Door Width6-1/2 in
Opening Width6-1/2 in
Door Height5-1/4 in

Product Details

Lock TypeCombination Keypad
ColorGray
Series19100
Configuration3 Wide
StyleWall Mount-Surface Mounted-5 Door High Unit
Mounting LocationWall Mounted, Surface Mounted
MaterialAluminum
Construction TypeAll-Welded
Number of Compartments14
Manufacturers Part Number19158-15ASC
Device CompatibilityCell Phone
BrandSalsbury

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsISO 9001: 2008