Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Salsbury

Model # :WBB1888228

MPN #: 19158-20ARK

Salsbury 5-Tier 20 Door Locker w/ Recessed Keyed Locks, 30-1/2"W x 8-3/4"D x 31"H, Gray, Assembled

Product Description
Cell Phone Locker with Access Panel 19158-20ARK - Recessed Mounted, 5 Door High, 8"D, Keyed Locks, 20 A Doors, Aluminum

19100 Series Cell Phone Lockers - Recessed Mounted

Features

  • Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
  • Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
  • Made entirely of heavy duty aluminum
  • One compartment is required for a panel lock (included) and cannot be used for cell phone storage
  • Front access panel swings on a continuous hinge
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6-1/2" W x 5-1/4" H) and larger "B" size doors (13" W x 5-1/4" H)
  • Available in 5" and 8" deep compartments
  • Rough opening for recessed mounted units is 2 1/4" less than the unit's width, 2 1/4" less than the unit's height and equal to the unit's depth
  • Fits into a rough opening and secured with mounting hardware (not included) through the back or side panels
  • Units include a fully integrated flanged collar which fits over the rough opening
  • Each cell phone locker door includes a 2" W x 5/8" H clear plastic cardholder (card included) to identify the compartment
  • Cell phone lockers are available with master keyed locks or resettable combination locks
  • Master keyed locks include 3 keys and allow access to all compartments with a master control key
  • Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
  • A master control key is available for resettable combination locks that will override the combination and open the locks
  • All openings are usable


PROMOTIONAL PRICE
$1,355.75

was $1595.00
Save $239.25 (15%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-1/2 in
Depth8-3/4 in
Height31 in
Compartment Width6-1/2 in
Compartment Depth8 in
Compartment Height5-1/4 in
Weight65 lbs
Door Width6-1/2 in
Door Height5-1/4 in

Product Details

Lock TypeKey Cam Lock
ColorGray
Series19100
Configuration4 Wide
StyleWall Mount-Recessed Mounted-5 Door High Unit
MaterialAluminum
Construction TypeAll-Welded
Number of Compartments19
Manufacturers Part Number19158-20ARK
Device CompatibilityCell Phone
BrandSalsbury

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsISO 9001: 2008