CELLTREAT® Cell Scraper, 39cm Handle, 30mm “Scraper” Blade, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
Cell Scrapers are designed to gently harvest cells from tissue culture flasks, dishes, or bottles. Pack of 100.
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 |
| Width | 3/8 in |
| Height | 15-3/8 in |
Product Details
| Type | Cell Scraper |
| Material | ABS |
| Package Quantity | 100 |
| Description | Cell scraper |
| Color | Green |
| Manufacturers Part Number | 229315 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |