Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB3115097

MPN #: 1060-0020

Celltreat 0.5-20µL Pipette, Ovation, (E12) Electronic Multichannel, Yellow

Product Description
Ovation® pipettes have a unique and patented ergonomic design. They are the only pipettes that fully address the issues of posture, repetition, and force to significantly reduce strain and pain that occur from pipetting, while always providing superior accuracy and precision.

The angled shape allows users to pipette with low arm and elbow height, decreasing tension and associated pain in the neck, shoulder, back, and elbow. When used properly, the Ovation pipette will keep the user's hand and wrist in the neutral position recommended by ergonomic experts.

Features:

  • Contoured body shape and adjustable hook assures a comfortable, easy grip, and custom fit hand hold
  • Spring-loaded tip acquisition means a gentle push is all that is required to attach tips, and an audible "click" confirms secure attachment
  • Tips "flick" off easily with a low force push of the eject button
  • Special filters in the nozzle prevent liquid from being inadvertently aspirated into the pipettor, protecting it from contamination
  • Ovation pipettes are the only pipettes that stand on their own, which means tips never touch the bench, even if the pipette is put down in the middle of a procedure
  • Mechanical models feature two-stroke operation, available with "click stop" or "quick set digital" volume adjustment (0.2µL - 1000µL)
  • Electronic models feature custom volume presets, multi-dispensing, mixing, and serial diluting (0.5µL - 1250µL)
  • Electronic Macro 5mL and 10mL, and electronic 8 and 12 multichannel models available
  • Single channel models include a built-in micro tube cap opener
  • Color-coded for easy and quick volume identification
PRICE
$1,795.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeElectronic Pipettors (Multi-Channel)
Capacity20µ L
MaterialBody: Nylon/PPSU
Package Quantity1
ColorYellow
Manufacturers Part Number1060-0020
BrandCELLTREAT Scientific Products