- MLA® Pipettes have been a laboratory tradition for over 4 decades
- Made of precision engineered aluminum alloy and stainless steel, with a modern, sleek, anodized metal finish
- Dependable performance and durability designed for highly accurate delivery
- Color coded body for easy volume identification and individually serialized with Calibration Certificate included
- Available as single-stroke "to deliver" or two-stroke "to contain" operation
- Available in fixed volumes, ranging from 2µL- 10mL, or adjustable volumes, ranging from 10µL - 5mL
- MLA D-Tipper, MLA Micro D-Tipper, and MLA Digital include built-in tip ejector
- Limited Lifetime Warranty (covering parts)
Celltreat 1000µL Pipette, MLA, D-Tipper, Pink
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specialty / Positive Displacement Pipettors |
| Capacity | 1000µ L |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Pink |
| Manufacturers Part Number | 1060PK |
| Brand | CELLTREAT Scientific Products |