Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB3115064

MPN #: 4070-3004LR

Celltreat 1250µL Low Retention Pipette Tips, Ovation, VistaRak, Non-sterile, 960 PK

Product Description
A superior fit for your MLA & Ovation Pipettes. Use genuine VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation and MLA pipettes. All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time. VistaRak™ - Filtered, Low Retention. Low Retention pipette tips are an ideal choice when working with viscous and low surface tension liquids to improve pipetting performance. Low retention tips work well with detergents, enzymes, viscous samples, foaming liquids, plasma, TRIS, BSA and Tween.

Features:

  • Improved sample accuracy
  • Saves costly reagents or enzymes
  • Reduced sample loss for higher reproducibility
  • Unaffected by detergents used in sample buffers and reagents
  • Filters reduce cross contamination and prevent aerosols from penetrating into the pipette
  • Sterile only
  • Tips and racks are manufactured from 100% virgin polypropylene and can be autoclaved
  • Rack features 16 x 12 multichannel layout – 192 tips in a hinged box with a footprint of just 4.5" x 6"
PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeStandard Tips
Capacity1250µ L
MaterialStandard Tips
SterileNo
Volume Range1250 µL
Package Quantity960
ColorClear
Manufacturers Part Number4070-3004LR
BrandCELLTREAT Scientific Products