Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB3115033

MPN #: 4060-9026

Celltreat 1250µL Pipette Tips, Ovation, VistaStak, Non-sterile, 576 Pack

Product Description
A superior fit for your MLA & Ovation Pipettes. Use genuine VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation and MLA pipettes. All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time.

Features:

  • Non-sterile only
  • Tips and racks are manufactured from 100% virgin polypropylene and can be autoclaved
  • 16 x 12 multichannel layout - 192 tips per layer with a footprint of just 4.5" x 6"
  • Unique design - each layer is hinge locked to the next lower layer with a reusable hinged top for each layer as it's uncovered
  • Environmentally friendly design uses less plastic
  • For Small volume (250 mL) tips - 5 layers - 960 tips
  • For Micro (25 mL) and Large volume (1250 mL) tips - 3 layers - 576 tips
PRICE
$55.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeStandard Tips
Capacity1250µ L
MaterialStandard Tips
SterileNo
Volume Range1250 µL
Package Quantity576
ColorClear
Manufacturers Part Number4060-9026
BrandCELLTREAT Scientific Products