Celltreat 250µL Pipette Tips, Ovation, VistaStak, Non-sterile, 960 Pack
Write a Review
|
Questions & Answers (0)
Product Description
A superior fit for your MLA & Ovation Pipettes. Use genuine VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation and MLA pipettes. All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time.
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Standard Tips |
| Capacity | 250µ L |
| Material | Standard Tips |
| Sterile | No |
| Volume Range | 250 µL |
| Package Quantity | 960 |
| Color | Clear |
| Manufacturers Part Number | 4060-9025 |
| Brand | CELLTREAT Scientific Products |