Features:
- Non-sterile only
- Tips are manufactured from 100% virgin polypropylene and can be autoclaved
- Available in Econo-Pak Bag or Protectainer (reusable plastic container)
Product Details
| Type | Standard Tips |
| Capacity | 25µ L |
| Material | Standard Tips |
| Sterile | No |
| Volume Range | 25 µL |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 4058-1000 |
| Brand | CELLTREAT Scientific Products |