- Made from creped white cellulose to improve porosity
- Flow rate: 90ml per minute
- Wet burst strength is greater than 68 KPa; able to retain particles as small as 3 microns
Bel-Art Cellulose Filter Paper Discs, for 36" I.D. Funnels 100Pk
Write a Review
|
Questions & Answers (0)
Product Description
These heavy bond grade filter paper discs are custom-sized to fit Table-Top Buchner funnels and have a thickness of 0.30mm.
PRICE
$1,449.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 36 |
Product Details
| Material | Paper |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | H14632-0036 |
| Retention | 3 |
| Brand | Bel-Art |