Hougen® Center Punch In Clamshell
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 03770C |
| Type | Center Punch |
| Number of Pieces | 1 |
| Tip Type | Copperhead Carbide Tip |
| Description | Center Punch in Clamshell |
| Brand | Hougen |
Related Products
Wilton Prism Magnefix Jaw Caps include both horitzontal v-grooves and vertical v-grooves. Idea for light tapping, thread cutting, and clamping round objects. Features: MODEL P - PRISM MAGNEFIX JAW CAPS Jaw construction includes a 120º horizontal V-groove, three vertical V-grooves and a 90º groove for marking out and center punching Ideal for light tapping and thread cutting Temporary work-holding systems Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application Caps are constructed from a hardened aluminum alloy with two built-in ...
Wilton Prism Magnefix Jaw Caps include both horitzontal v-grooves and vertical v-grooves. Idea for light tapping, thread cutting, and clamping round objects. Features: MODEL P - PRISM MAGNEFIX JAW CAPS Jaw construction includes a 120º horizontal V-groove, three vertical V-grooves and a 90º groove for marking out and center punching Ideal for light tapping and thread cutting Temporary work-holding systems. Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application Caps are constructed from a hardened aluminum alloy with two built-in ...
Forged, one-piece construction from Chrome Vanadium steel for increased strength and durability. Size marking on shank allows for easy identification of the tool. Yellow powder-coated finish for high visibility and to provide corrosion resistance. Striking surface is hardened and has chamfered edges for greater chipping resistance. Punch edge is ground to a precise angle for efficient punching and durability. Used for marking intersecting center lines, hole locations and pilot drill starting points.
Tapered tip, ideal for installing or removing pins and center guides in deep holes. Made with micro-alloy steel for greater resistance. The tool's butt end is designed to withstand strikes. 6-PIECE SET
Features: Part of the L-BOXX® Stacking Organization System-This module easily integrates with all other components in the L-BOXX® family of products Secure Latch Connection: Press both side handles in and lift up to remove from the stack Quick Access Drawer: Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents Optimized Laser-Marked Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit ...