Forged, one-piece construction from Chrome Vanadium steel for increased strength and durability. Size marking on shank allows for easy identification of the tool. Yellow powder-coated finish for high visibility and to provide corrosion resistance. Striking surface is hardened and has chamfered edges for greater chipping resistance. Punch edge is ground to a precise angle for efficient punching and durability. Used for marking intersecting center lines, hole locations and pilot drill starting points.
Ridgid® Model No. 15 Tubing & Conduit Cutter Above W/H-D Wheel, 3/16 - 1-1/8" Capacity Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit. Now includes X-CEL® Knob for quicker cutting. Nos. 10, 15 and 20 feature a convenient fold-away reamer. No. 30 is rated for larger diameter steel and stainless steel tubing. No. 65S is especially designed for stainless steel tubing. Includes six individual bearings and cutter wheel to make stainless cutting easier. X-CEL Means Speed. Many of our most popular tubing cutters now include several X-CEL to make your job ...
Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit. Now includes X-CEL® Knob for quicker cutting. Nos. 10, 15 and 20 feature a convenient fold-away reamer. No. 30 is rated for larger diameter steel and stainless steel tubing. No. 65S is especially designed for stainless steel tubing. Includes six individual bearings and cutter wheel to make stainless cutting easier. X-CEL Means Speed. Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ...
50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. The tool's butt end is designed to withstand strikes.
Starrett S248PC Drive Pin Punch Set Starrett Drive Pin Punches, Set of 5 Punches (1 of Each Size) in Protective Vinyl Box Features: Knurled Grip for secure holding Designed to withstand hard use For machine shop and motor service work Protective Vinyl Case Hardened and Tempered Punch diameter clearly marked on the head Diameter of punches is slightly less than listed Extra-long drive pin punches, measuring 8" (200mm) - The bodies are 4-1/2" (115mm) and the drive pin sections are 3-1/2" (90mm) long