Hallowell Center Support 1"W x 12"D x 2-3/4"H - 14 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Center support bolts to double rivet angle or channel beams to add support to decking and stabilize beams. Use one per level up to 84" wide and two for 96" wide. Made out of Cold Rolled Sheet Steel. Tan powder coat finish.
PRICE
$5.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 12 in |
| Height | 2-3/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Deck Support |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Tan |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |