Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Brake Hose, Centric Parts 150.61301

Model #: WBB2637791

MPN #: 150.61301

Centric Brake Hose, Centric Parts 150.61301

|
Questions & Answers (0)
PRICE
$23.75
Usually ships in 2 to 5 days

Centric Brake Hose

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Widest application coverage in the aftermarket; Highest quality aftermarket replacements.

Aplication Summary: 1967 - 1969 Ford Mustang, 1967 - 1969 Mercury Cougar

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Mustang   1967-1967
  • Mustang - Engine: L6, 3.3L, 200ci, GAS   1969-1969
  • Mustang - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1968-1969
  • Mustang - Engine: L6, 3.3L, 3278cc, 200ci, GAS   1968-1969
  • Mustang - Engine: L6, 4.1L, 250ci, GAS   1969-1969
  • Mustang - Engine: L6, 4.1L, 4097cc, 250ci, GAS   1969-1969
  • Mustang - Engine: L6, 4.1L, 4098cc, 250ci, GAS   1969-1969
  • Mustang - Engine: V8, 4.7L, 4727cc, 289ci, GAS   1968-1968
  • Mustang - Engine: V8, 5.0L, 302ci, GAS   1968-1969
  • Mustang - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1969-1969
  • Mustang - Engine: V8, 6.4L, 390ci, GAS   1969-1969
  • Mustang - Engine: V8, 6.4L, 6391cc, 390ci, GAS   1968-1969
  • Mustang - Engine: V8, 7.0L, 428ci, GAS   1969-1969
  • Mustang - Engine: V8, 7.0L, 6997cc, 427ci, GAS   1968-1968
  • Mustang - Engine: V8, 7.0L, 7014cc, 428ci, GAS   1969-1969
Mercury+ Expand List– Hide List
  • Cougar   1967-1967
  • Cougar - Engine: V8, 4.7L, 289ci, GAS   1968-1968
  • Cougar - Engine: V8, 4.7L, 4727cc, 289ci, GAS   1968-1968
  • Cougar - Engine: V8, 5.0L, 302ci, GAS   1968-1969
  • Cougar - Engine: V8, 5.8L, 5753cc, 351ci, GAS   1969-1969
  • Cougar - Engine: V8, 6.4L, 390ci, GAS   1968-1969
  • Cougar - Engine: V8, 6.4L, 6391cc, 390ci, GAS   1968-1969
  • Cougar - Engine: V8, 7.0L, 7030cc, 429ci, GAS   1969-1969
1
1
Easy online or call-in returns.