Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Brake Hose, Centric Parts 150.63093

Model #: WBB2638588

MPN #: 150.63093

Centric Brake Hose, Centric Parts 150.63093

|
Questions & Answers (0)
PRICE
$28.95
Out of stock, expected on or around 04/24/2023

Centric Brake Hose

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Widest application coverage in the aftermarket; Highest quality aftermarket replacements.

Aplication Summary: 2013 - 2016 Dodge Challenger, 2013 - 2016 Dodge Charger, 2013 - 2017 Chrysler 300

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • 300 - Engine: V6, 3.6L, 3604cc, 220ci, ELECTRIC/GAS   2014-2018
  • 300 - Engine: V6, 3.6L, 3604cc, 220ci, FLEX   2014-2018
  • 300 - Engine: V6, 3.6L, 3604cc, 220ci, GAS   2014-2018
  • 300 - Engine: V8, 5.7L, 345ci, BI-FUEL   2013-2018
  • 300 - Engine: V8, 5.7L, 345ci, CNG   2013-2018
  • 300 - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS   2013-2018
  • 300 - Engine: V8, 5.7L, 345ci, FLEX   2013-2018
  • 300 - Engine: V8, 5.7L, 345ci, GAS   2013-2018
  • 300 - Engine: V8, 6.4L, 6424cc, 392ci, GAS   2014-2014
Dodge+ Expand List– Hide List
  • Challenger - Engine: V6, 3.6L, 3604cc, 220ci, ELECTRIC/GAS   2013-2016
  • Challenger - Engine: V6, 3.6L, 3604cc, 220ci, FLEX   2013-2016
  • Challenger - Engine: V6, 3.6L, 3604cc, 220ci, GAS   2013-2016
  • Challenger - Engine: V8, 5.7L, 345ci, BI-FUEL   2014-2017
  • Challenger - Engine: V8, 5.7L, 345ci, CNG   2014-2017
  • Challenger - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS   2014-2017
  • Challenger - Engine: V8, 5.7L, 345ci, FLEX   2014-2017
  • Challenger - Engine: V8, 5.7L, 345ci, GAS   2014-2017
  • Challenger - Engine: V8, 6.2L, 6166cc, 376ci, GAS   2016-2016
  • Challenger - Engine: V8, 6.4L, 6424cc, 392ci, GAS   2014, 2016-2016
  • Charger   2013-2016
  • Charger - Engine: V8, 5.7L, 345ci, BI-FUEL   2013, 2017-2019
  • Charger - Engine: V8, 5.7L, 345ci, CNG   2013, 2017-2019
  • Charger - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS   2013, 2017-2019
  • Charger - Engine: V8, 5.7L, 345ci, FLEX   2013, 2017-2019
  • Charger - Engine: V8, 5.7L, 345ci, GAS   2013, 2017-2019
1
1
Easy online or call-in returns.