+

Centric Brake Shoe Adjuster Kit, Centric Parts 119.44012
Item #: WBB2635849
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
Check if this part fits your vehicle
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
- Make
- Model
- Submodel
- Engine
Add Vehicle
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
- Make
- Model
- Submodel
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Centric Brake Shoe Adjuster Kit
Full premium component kits that are application specific for perfect fit and function. Prevents noise and premature wear; Eliminates heat and corrosion deterioration; Minimizes drag to improve gas mileage; Restores brakes to like-new performance.Aplication Summary: 1987 - 2004 Toyota Camry, 1999 - 2003 Toyota Solara
- Camry 1987-1987
- Camry - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL 1988-1991
- Camry - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS 1988-1991
- Camry - Engine: L4, 2.0L, 1998cc, 122ci, FLEX 1988-1991
- Camry - Engine: L4, 2.0L, 1998cc, 122ci, GAS 1988-1991
- Camry - Engine: L4, 2.2L, 2164cc, CNG 1992-2001
- Camry - Engine: L4, 2.2L, 2164cc, GAS 1992-2001
- Camry - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS 2002-2004
- Camry - Engine: L4, 2.4L, 2362cc, GAS 2002-2004
- Solara 1999-2003
- BRAND Centric
Not Yet Reviewed
There are no questions for this product.
Popular item in this category
Centric Brake Shoe Adjuster Kit, Centric Parts 119.62028
Item #: B2636091
Not Yet Rated
Usually ships in 2 to 5 days
$14.50

Centric Brake Shoe Adjuster Kit, Centric Parts 119.44012
$16.25
- Product Information
- Customer Review
- Product Q&A
1 Product(s) Added to Cart
Free Shipping
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.

Centric Brake Shoe Adjuster Kit, Centric Parts 119.44012
Item #: WBB2635849
The item above has been added to your shopping list:
List name
Save Item to