Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Caliper Repair Kit, Centric Parts 143.33010

Model #: WBB2634343

MPN #: 143.33010

Centric Caliper Repair Kit, Centric Parts 143.33010

|
Questions & Answers (0)
PRICE
$4.71
Out of stock, expected on or around 04/19/2023

Centric Caliper Repair Kit

Centric Parts brake caliper rebuild kits help restore your disc brake calipers to like new condition. These high quality caliper kits include major replacement parts such as O-rings and seals. Designed to meet OE quality, configuration, and fitment; Includes spring, cup seals and dust boots; Made of high-quality materials for long lasting performance; Sold as an axle set for two wheels.

Aplication Summary: 2005 - 2010 Volkswagen Bora, 2005 - 2011 BMW 120i, 2005 - 2018 Volkswagen Jetta, 2006 - 2009 Volkswagen Rabbit, 2006 - 2010 BMW 130i, 2006 - 2010 Volkswagen Passat, 2006 - 2012 Seat Leon, 2006 - 2013 Audi A3, 2006 - 2013 Audi A3 Quattro, 2006 - 2014 Seat Altea, 2006 - 2014 Seat Toledo, 2006 - 2014 Volkswagen GTI, 2007 - 2016 Volkswagen Eos, 2008 - 2009 Audi TT, 2008 - 2013 BMW 128i, 2009 - 2010 Volkswagen Passat CC, 2009 - 2012 BMW 125i, 2009 - 2015 Audi TT Quattro, 2009 - 2017 Volkswagen CC, 2010 - 2014 Volkswagen Golf, 2011 - 2017 Audi A1, 2012 - 2018 Volkswagen Beetle, 2013 - 2017 Volkswagen Polo, 2014 - 2015 Volkswagen Caddy

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A1   2011-2017
  • A3   2006-2013
  • A3 Quattro   2006-2013
  • TT   2008-2009
  • TT Quattro   2010-2015
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009-2009
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009-2009
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009-2009
  • TT Quattro - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009-2009
BMW+ Expand List– Hide List
  • 120i   2011-2011
  • 125i   2009-2012
  • 128i   2008-2013
  • 130i   2006-2010
Seat+ Expand List– Hide List
  • Altea   2006, 2010-2012
  • Leon   2006-2012
  • Toledo   2006, 2013-2013
Volkswagen+ Expand List– Hide List
  • Beetle   2012-2019
  • Bora   2005-2010
  • CC - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009-2017
  • CC - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009-2017
  • CC - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009-2017
  • CC - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009-2017
  • Caddy   2014-2015
  • Eos   2007-2016
  • GTI   2006-2014
  • Golf   2011-2014
  • Golf - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2010-2010
  • Golf - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2010-2010
  • Golf - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2010-2010
  • Jetta   2009-2018
  • Jetta - Engine: L4, 1.4L, 1395cc, 85ci, ELECTRIC/GAS   2013-2013
  • Jetta - Engine: L4, 1.4L, 1395cc, 85ci, GAS   2013-2013
  • Jetta - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   2005-2006
  • Jetta - Engine: L4, 2.0L, 1968cc, 120ci, DIESEL   2011-2013
  • Jetta - Engine: L4, 2.0L, 1968cc, 120ci, GAS   2011-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2005-2009, 2011-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2005-2009, 2011-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2005-2009, 2011-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2005-2009, 2011-2013
  • Jetta - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2005-2009, 2011-2013
  • Passat   2010-2010
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2006-2009
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2006-2009
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2006-2009
  • Passat - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2006-2009
  • Passat - Engine: V6, 3.6L, 3597cc, 219ci, GAS   2006-2007
  • Passat CC - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2009-2010
  • Passat CC - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2009-2010
  • Passat CC - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2009-2010
  • Passat CC - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2009-2010
  • Polo   2013, 2017-2017, 2019-2019
  • Rabbit   2006-2009
  • Vento   2018-2019
1
1
Easy online or call-in returns.