Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Caliper Repair Kit, Centric Parts 143.35004

Model #: WBB2633974

MPN #: 143.35004

Centric Caliper Repair Kit, Centric Parts 143.35004

|
Questions & Answers (0)
PRICE
$4.27
Out of stock, expected on or around 04/18/2023

Centric Caliper Repair Kit

Centric Parts brake caliper rebuild kits help restore your disc brake calipers to like new condition. These high quality caliper kits include major replacement parts such as O-rings and seals. Designed to meet OE quality, configuration, and fitment; Includes spring, cup seals and dust boots; Made of high-quality materials for long lasting performance; Sold as an axle set for two wheels.

Aplication Summary: 1980 - 1988 Audi 5000, 1983 - 1985 Audi Quattro, 1984 - 1987 Audi 4000, 1984 - 1987 Audi 4000 Quattro, 1984 - 1987 Audi Coupe, 1984 - 1989 Mercedes-Benz 190D, 1984 - 1993 Mercedes-Benz 190E, 1986 - 1988 Volkswagen Quantum, 1986 - 1989 Saab 9000, 1986 - 1989 Volkswagen Scirocco, 1986 - 1993 Mercedes-Benz 300E, 1987 - 1987 Mercedes-Benz 300TD, 1987 - 1989 Mercedes-Benz 260E, 1987 - 1993 Mercedes-Benz 300D, 1987 - 1993 Saab 900, 1988 - 1989 Mercedes-Benz 300CE, 1988 - 1991 Audi 90, 1988 - 1991 Audi 90 Quattro, 1988 - 1991 Peugeot 405, 1988 - 1992 Audi 80, 1988 - 1992 Audi 80 Quattro, 1988 - 1992 Mercedes-Benz 300TE, 1988 - 2015 Volkswagen Jetta, 1989 - 1991 Audi 100, 1989 - 1991 Audi 100 Quattro, 1990 - 1992 Mercedes-Benz 320TE, 1990 - 1993 Alfa Romeo 164, 1990 - 1993 Mercedes-Benz 320E, 1990 - 1995 Volkswagen Corrado, 1990 - 2000 Volkswagen Passat, 1993 - 2014 Volkswagen Golf, 1994 - 1995 Mercedes-Benz E300, 1994 - 2002 Volkswagen Cabrio, 1998 - 2004 Audi A3, 1998 - 2010 Volkswagen Beetle, 2000 - 2006 Audi TT, 2000 - 2006 Audi TT Quattro, 2001 - 2005 Seat Toledo, 2001 - 2008 Audi A4, 2001 - 2012 Seat Leon, 2002 - 2007 Seat Ibiza, 2005 - 2010 Volkswagen Bora, 2006 - 2008 Volkswagen Derby, 2006 - 2014 Seat Altea, 2007 - 2010 Volkswagen Golf City, 2008 - 2009 Volkswagen Jetta City, 2011 - 2017 Audi A1, 2014 - 2015 Volkswagen Caddy, 2016 - 2017 Volkswagen Up!, 2017 - 2017 Volkswagen Polo, 2017 - 2018 Genesis G80

Vehicle Fitment: Make\Model   Year(s)
Alfa Romeo+ Expand List– Hide List
  • 164   1991-1995
Audi+ Expand List– Hide List
  • 100   1989-1991
  • 100 Quattro   1989-1991
  • 4000 Quattro   1984-1987
  • 5000   1980-1988
  • 80   1988-1992
  • 80 Quattro   1988-1992
  • 90   1988-1991
  • 90 Quattro   1988-1992
  • A1   2011-2017
  • A3   1998-2004
  • A4   2001-2008
  • Coupe   1984-1987
  • Quattro   1983-1986
  • TT   2000-2006
  • TT Quattro   2000-2003
  • TT Quattro - Engine: L4, 1.8L, 1781cc, GAS   2004-2006
Mercedes-Benz+ Expand List– Hide List
  • 190D   1984-1989
  • 190E   1984-1993
  • 260E   1987-1989
  • 300CE   1988-1989
  • 300D   1987, 1990-1993
  • 300E   1986-1992
  • 300E - Engine: L6, 2.8L, 2799cc, GAS   1993-1993
  • 300TD   1987-1987
  • 300TE   1988-1992
  • E300   1995-1995
Peugeot+ Expand List– Hide List
  • 405   1989-1991
Saab+ Expand List– Hide List
  • 900   1987-1993
  • 9000   1986-1989
Seat+ Expand List– Hide List
  • Altea   2006, 2010-2012
  • Ibiza   2002-2007
  • Leon   2001-2012
  • Toledo   2001-2005
Volkswagen+ Expand List– Hide List
  • Beetle   1998-2007, 2009-2010, 2019-2019
  • Beetle - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2008-2008
  • Bora   2005-2010
  • Cabrio   1995-2002
  • Caddy   2014-2015
  • Corrado   1990-1991, 1993-1995
  • Corrado - Engine: V6, 2.8L, 2771cc, GAS   1992-1992
  • Golf   1993-2006, 2014-2014
  • Golf City   2007-2010
  • Jetta   1988-1996, 2002-2010
  • Jetta - Engine: L4, 1.8L, 1781cc, GAS   2000-2005
  • Jetta - Engine: L4, 1.9L, 1896cc, 116ci, DIESEL   1997-2004
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   1997-2004, 2011-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   1997-2004, 2011-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   1997-2004, 2011-2013
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   1997-2004, 2011-2013
  • Jetta - Engine: V6, 2.8L, 2771cc, GAS   1997-2004
  • Jetta City   2007-2009
  • Passat   1990-1997, 1999-2000
  • Polo   2017-2017
  • Quantum   1986-1988
  • Scirocco   1986-1989
  • Up!   2016-2018
  • Vento   2018-2019
1
1
Easy online or call-in returns.