Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Caliper Repair Kit, Centric Parts 143.37023

Model #: WBB2634103

MPN #: 143.37023

Centric Caliper Repair Kit, Centric Parts 143.37023

|
Questions & Answers (0)
PRICE
$34.95
Out of stock, expected on or around 04/22/2023

Centric Caliper Repair Kit

Centric Parts brake caliper rebuild kits help restore your disc brake calipers to like new condition. These high quality caliper kits include major replacement parts such as O-rings and seals. Designed to meet OE quality, configuration, and fitment; Includes spring, cup seals and dust boots; Made of high-quality materials for long lasting performance; Sold as an axle set for two wheels.

Aplication Summary: 2008 - 2017 Porsche Cayenne, 2008 - 2018 Volkswagen Touareg, 2010 - 2016 Porsche Panamera, 2015 - 2016 Dodge Challenger, 2015 - 2016 Dodge Charger, 2017 - 2017 Chrysler 300, 2017 - 2017 Porsche Macan

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • 300 - Engine: V8, 5.7L, 345ci, BI-FUEL   2017-2019
  • 300 - Engine: V8, 5.7L, 345ci, CNG   2017-2019
  • 300 - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS   2017-2019
  • 300 - Engine: V8, 5.7L, 345ci, FLEX   2017-2019
  • 300 - Engine: V8, 5.7L, 345ci, GAS   2017-2019
Dodge+ Expand List– Hide List
  • Challenger   2018-2019
  • Challenger - Engine: V8, 6.2L, 6166cc, 376ci, GAS   2015-2017
  • Challenger - Engine: V8, 6.4L, 6424cc, 392ci, GAS   2017-2017
  • Charger   2015-2016
  • Charger - Engine: V8, 6.2L, 6166cc, 376ci, GAS   2017-2019
  • Charger - Engine: V8, 6.4L, 6424cc, 392ci, GAS   2017-2019
Ford+ Expand List– Hide List
  • Mustang   2015-2020
Porsche+ Expand List– Hide List
  • Cayenne   2008-2020
  • Macan   2017-2019
  • Panamera   2010-2020
Volkswagen+ Expand List– Hide List
  • Touareg   2008-2009, 2011-2018
1
1
Easy online or call-in returns.