Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Disc Brake Hardware Kit, Centric Parts 117.43004

Model #: WBB2635211

MPN #: 117.43004

Centric Disc Brake Hardware Kit, Centric Parts 117.43004

|
Questions & Answers (0)
PRICE
$12.75
Out of stock, expected on or around 04/23/2023

Centric Disc Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 1986 - 1991 Isuzu Trooper, 1988 - 1995 Isuzu Pickup, 1989 - 1993 Isuzu Amigo, 1991 - 1995 Isuzu Rodeo, 1994 - 1995 Honda Passport, 1997 - 2006 Chevrolet LUV

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • LUV   1997-2005
Honda+ Expand List– Hide List
  • Passport - Engine: L4, 2.6L, 2559cc, GAS   1994-1995
Isuzu+ Expand List– Hide List
  • Amigo - Engine: L4, 2.3L, 2254cc, GAS   1989-1993
  • Amigo - Engine: L4, 2.6L, 2559cc, GAS   1989-1993
  • Pickup   1988-1995
  • Rodeo   1991-1992
  • Rodeo - Engine: L4, 2.6L, 2559cc, GAS   1992-1995
  • Trooper   1986-1991
1
1
Easy online or call-in returns.