Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Disc Brake Hardware Kit, Centric Parts 117.43006

Model #: WBB2635230

MPN #: 117.43006

Centric Disc Brake Hardware Kit, Centric Parts 117.43006

|
Questions & Answers (0)
PRICE
$9.40
Out of stock, please check back soon.

Centric Disc Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 1992 - 2001 Isuzu Rodeo, 1992 - 2002 Isuzu Trooper, 1994 - 2000 Isuzu Amigo, 1994 - 2001 Honda Passport, 1996 - 1999 Acura SLX, 1999 - 2001 Isuzu VehiCROSS, 2001 - 2001 Isuzu Rodeo Sport, 2002 - 2002 Isuzu Axiom

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • SLX   1996-1999
Honda+ Expand List– Hide List
  • Passport   1997-2001
  • Passport - Engine: L4, 2.6L, 2559cc, GAS   1995-1996
  • Passport - Engine: V6, 3.2L, 3165cc, GAS   1994-1996
Isuzu+ Expand List– Hide List
  • Amigo   1994, 1998-2000
  • Axiom   2002-2002
  • Rodeo   1998-2001
  • Rodeo - Engine: L4, 2.6L, 2559cc, GAS   1995-1997
  • Rodeo - Engine: V6, 3.2L, 3165cc, GAS   1994-1997
  • Rodeo Sport   2001-2001
  • Trooper   1992-2002
  • VehiCROSS   1999-2001

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.