Add to list
Share
Print


Model #: WBB2634516
MPN #: 117.45041
Centric Disc Brake Hardware Kit, Centric Parts 117.45041
|
Questions & Answers (0)
PRICE
$17.75
Out of stock, expected on or around 04/18/2023
Centric Disc Brake Hardware Kit
Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.Aplication Summary: 2004 - 2006 Mazda MPV, 2006 - 2007 Subaru B9 Tribeca, 2008 - 2014 Subaru Tribeca, 2010 - 2014 Subaru Legacy, 2010 - 2014 Subaru Outback, 2013 - 2016 Scion FR-S, 2013 - 2017 Subaru BRZ, 2014 - 2018 Subaru Forester, 2017 - 2017 Toyota 86
Vehicle Fitment: Make\Model Year(s)
Mazda
- MPV 2004-2006
Scion
- FR-S 2013-2016
Subaru
- B9 Tribeca 2006-2007
- BRZ 2013-2020
- Forester - Engine: H4, 2.0L, 1998cc, 122ci, GAS 2014-2018
- Forester - Engine: H4, 2.5L, 2498cc, 152ci, GAS 2018-2018
- Legacy 2010-2014
- Outback 2010-2014
- Tribeca 2008-2014
Toyota
- 86 2017-2020
1
1