x

Take 15% off your entire order!

Offer applied at checkout

Centric Disc Brake Hardware Kit, Centric Parts 117.50008

Centric Disc Brake Hardware Kit, Centric Parts 117.50008

Item #: WBB2634914

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $7.30

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Disc Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 2007 - 2010 Kia Rondo, 2009 - 2012 Hyundai Elantra, 2010 - 2011 Hyundai Tucson, 2010 - 2013 Kia Forte, 2010 - 2013 Kia Forte Koup, 2011 - 2011 Kia Sportage, 2012 - 2013 Kia Forte5, 2015 - 2015 Hyundai Sonata

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Elantra   2009-2012
  • Sonata   2015-2015
  • Tucson   2010-2011
Kia+ Expand List– Hide List
  • Forte - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2010-2013
  • Forte - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2010-2013
  • Forte - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2010-2013
  • Forte - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2010-2013
  • Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2010-2013
  • Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2010-2013
  • Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2010-2013
  • Forte Koup - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2010-2013
  • Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   2012-2013
  • Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   2012-2013
  • Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   2012-2013
  • Forte5 - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2012-2013
  • Rondo   2007-2010
  • Sportage   2011-2011

  • BRAND Centric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Disc Brake Hardware Kit, Centric Parts 117.51024

Item #: B2635794

Not Yet Rated

Usually ships in 2 to 5 days

$8.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Disc Brake Hardware Kit, Centric Parts 117.50008

Centric Disc Brake Hardware Kit, Centric Parts 117.50008

Item #: WBB2634914

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant