x

Take 15% off your entire order!

Offer applied at checkout

Centric Disc Brake Hardware Kit, Centric Parts 117.51024

Centric Disc Brake Hardware Kit, Centric Parts 117.51024

Item #: WBB2635794

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Disc Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 2010 - 2013 Kia Forte, 2010 - 2013 Kia Forte Koup, 2010 - 2016 Hyundai Tucson, 2011 - 2016 Kia Sportage, 2012 - 2013 Kia Forte5, 2014 - 2016 Kia Cadenza, 2015 - 2015 Hyundai ix35

Vehicle Fitment: Make\Model   Year(s)
Hyundai+ Expand List– Hide List
  • Tucson   2010-2017
  • ix35   2015-2015
Kia+ Expand List– Hide List
  • Cadenza   2014-2016
  • Forte - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2010-2013
  • Forte - Engine: L4, 2.4L, 2359cc, GAS   2010-2013
  • Forte Koup - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2010-2013
  • Forte Koup - Engine: L4, 2.4L, 2359cc, GAS   2010-2013
  • Forte5 - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS   2012-2013
  • Forte5 - Engine: L4, 2.4L, 2359cc, GAS   2012-2013
  • Sportage   2011-2016

  • BRAND Centric
  • MANUFACTURERS PART NUMBER 117.51024
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Disc Brake Hardware Kit, Centric Parts 117.51024

Centric Disc Brake Hardware Kit, Centric Parts 117.51024

Item #: WBB2635794

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant