Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Disc Brake Hardware Kit, Centric Parts 117.63002

Model #: WBB2635309

MPN #: 117.63002

Centric Disc Brake Hardware Kit, Centric Parts 117.63002

|
Questions & Answers (0)
PRICE
$41.95
Out of stock, expected on or around 04/11/2023

Centric Disc Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 1969 - 1971 Chrysler 300, 1969 - 1973 Chrysler New Yorker, 1969 - 1973 Chrysler Newport, 1969 - 1973 Chrysler Town & Country, 1969 - 1973 Dodge Monaco, 1969 - 1973 Dodge Polara, 1969 - 1973 Plymouth Fury, 1969 - 1973 Plymouth Fury I, 1969 - 1973 Plymouth Fury II, 1969 - 1973 Plymouth Fury III, 1970 - 1970 Plymouth Belvedere, 1970 - 1971 Plymouth GTX, 1970 - 1972 Chrysler Imperial, 1970 - 1972 Dodge Charger, 1970 - 1972 Dodge Coronet, 1970 - 1972 Dodge D200 Pickup, 1970 - 1972 Plymouth Barracuda, 1970 - 1972 Plymouth Cuda, 1970 - 1972 Plymouth Roadrunner, 1970 - 1972 Plymouth Satellite, 1970 - 1974 Dodge Challenger, 1970 - 1976 American Motors Gremlin, 1971 - 1972 Dodge B100 Van, 1971 - 1972 Dodge B200 Van, 1971 - 1972 Dodge B300 Van, 1971 - 1973 American Motors Ambassador, 1971 - 1974 American Motors Javelin, 1971 - 1974 American Motors Matador, 1971 - 1976 American Motors Hornet, 1972 - 1972 Dodge D100 Pickup, 1972 - 1972 Dodge D300 Pickup, 1972 - 1973 International 1010

Vehicle Fitment: Make\Model   Year(s)
American Motors+ Expand List– Hide List
  • Ambassador   1971-1973
  • Gremlin   1970-1976
  • Hornet   1971-1976
  • Javelin   1971-1974
  • Matador   1971-1974
Chrysler+ Expand List– Hide List
  • 300   1969-1971
  • Imperial   1970-1972
  • New Yorker   1969-1973
  • Newport   1969-1973
  • Town & Country   1969-1973
Dodge+ Expand List– Hide List
  • B100 Van   1971-1972
  • B200 Van   1971-1972
  • B300 Van   1971-1972
  • Challenger   1970-1974
  • Charger   1970-1972
  • Coronet   1970-1972
  • D100 Pickup   1970-1972
  • D200 Pickup   1970-1972
  • D300 Pickup   1970-1972
  • Monaco   1969-1973
  • Polara   1969-1973
International+ Expand List– Hide List
  • 1010   1972-1973
Plymouth+ Expand List– Hide List
  • Barracuda   1970-1972
  • Belvedere   1970-1970
  • Cuda   1970-1972
  • Fury   1969-1973
  • Fury - Engine: L6, 3.7L, 3687cc, 225ci, GAS   1969-1969
  • Fury - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1969-1969
  • Fury - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1969-1969
  • Fury - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1969-1969
  • Fury - Engine: V8, 6.3L, 383ci, GAS   1969-1969
  • Fury - Engine: V8, 6.3L, 6286cc, 383ci, GAS   1969-1969
  • Fury - Engine: V8, 7.2L, 7211cc, 440ci, GAS   1969-1969
  • Fury I   1969-1973
  • Fury I - Engine: L6, 3.7L, 3687cc, 225ci, GAS   1969-1969
  • Fury I - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1969-1969
  • Fury I - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1969-1969
  • Fury I - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1969-1969
  • Fury I - Engine: V8, 6.3L, 383ci, GAS   1969-1969
  • Fury I - Engine: V8, 6.3L, 6286cc, 383ci, GAS   1969-1969
  • Fury I - Engine: V8, 7.2L, 7211cc, 440ci, GAS   1969-1969
  • Fury II   1969-1973
  • Fury II - Engine: L6, 3.7L, 3687cc, 225ci, GAS   1969-1969
  • Fury II - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1969-1969
  • Fury II - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1969-1969
  • Fury II - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1969-1969
  • Fury II - Engine: V8, 6.3L, 383ci, GAS   1969-1969
  • Fury II - Engine: V8, 6.3L, 6286cc, 383ci, GAS   1969-1969
  • Fury II - Engine: V8, 7.2L, 7211cc, 440ci, GAS   1969-1969
  • Fury III   1969-1973
  • Fury III - Engine: L6, 3.7L, 3687cc, 225ci, GAS   1969-1969
  • Fury III - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1969-1969
  • Fury III - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1969-1969
  • Fury III - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1969-1969
  • Fury III - Engine: V8, 6.3L, 383ci, GAS   1969-1969
  • Fury III - Engine: V8, 6.3L, 6286cc, 383ci, GAS   1969-1969
  • Fury III - Engine: V8, 7.2L, 7211cc, 440ci, GAS   1969-1969
  • GTX   1970-1971
  • Road Runner   1970-1972
  • Satellite   1970-1972
  • Superbird   1970-1970
1
1
Easy online or call-in returns.