x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Centric Disc Brake Hardware Kit, Centric Parts 117.63024

Centric Disc Brake Hardware Kit, Centric Parts 117.63024

Item #: WBB2635128

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Centric Disc Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 2006 - 2013 Dodge Charger, 2014 - 2016 Chrysler 300

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • 300 - Engine: V6, 3.6L, 3604cc, 220ci, ELECTRIC/GAS   2014-2016
  • 300 - Engine: V6, 3.6L, 3604cc, 220ci, FLEX   2014-2016
  • 300 - Engine: V6, 3.6L, 3604cc, 220ci, GAS   2014-2016
  • 300 - Engine: V8, 5.7L, 345ci, BI-FUEL   2014-2016
  • 300 - Engine: V8, 5.7L, 345ci, CNG   2014-2016
  • 300 - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS   2014-2016
  • 300 - Engine: V8, 5.7L, 345ci, FLEX   2014-2016
  • 300 - Engine: V8, 5.7L, 345ci, GAS   2014-2016
  • 300 - Engine: V8, 6.4L, 6424cc, 392ci, GAS   2014-2014
Dodge+ Expand List– Hide List
  • Charger   2006-2011, 2013-2013
  • Charger - Engine: V6, 3.6L, 3604cc, 220ci, ELECTRIC/GAS   2012-2012
  • Charger - Engine: V6, 3.6L, 3604cc, 220ci, FLEX   2012-2012
  • Charger - Engine: V6, 3.6L, 3604cc, 220ci, GAS   2012-2012

  • BRAND Centric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Disc Brake Hardware Kit, Centric Parts 117.51023

Item #: B2635559

Not Yet Rated

Usually ships in 2 to 5 days

$7.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Disc Brake Hardware Kit, Centric Parts 117.63024

Centric Disc Brake Hardware Kit, Centric Parts 117.63024

Item #: WBB2635128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant