Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Disc Brake Hardware Kit, Centric Parts 117.90012

Model #: WBB2635103

MPN #: 117.90012

Centric Disc Brake Hardware Kit, Centric Parts 117.90012

|
Questions & Answers (0)
PRICE
$5.10
Out of stock, please check back soon.

Centric Disc Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 1994 - 2002 Land Rover Range Rover, 1999 - 2004 Land Rover Discovery

Vehicle Fitment: Make\Model   Year(s)
Land Rover+ Expand List– Hide List
  • Discovery   1999-2004
  • Range Rover   1995, 1997-2002
  • Range Rover - Engine: V8, 4.0L, 3950cc, GAS   1996-1996
  • Range Rover - Engine: V8, 4.6L, 4554cc, 278ci, GAS   1996-1996

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.