x

Take 15% off your entire order!

Offer applied at checkout

Centric Drum Brake Hardware Kit, Centric Parts 118.33023

Centric Drum Brake Hardware Kit, Centric Parts 118.33023

Item #: WBB2635670

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Drum Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 2011 - 2012 Volkswagen Jetta, 2013 - 2014 Volkswagen Beetle

Vehicle Fitment: Make\Model   Year(s)
Volkswagen+ Expand List– Hide List
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2011-2012
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2011-2012
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2011-2012
  • Jetta - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2011-2012
  • Jetta - Engine: L5, 2.5L, 2480cc, 151ci, GAS   2011-2012

  • BRAND Centric
  • MANUFACTURERS PART NUMBER 118.33023
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Drum Brake Hardware Kit, Centric Parts 118.33023

Centric Drum Brake Hardware Kit, Centric Parts 118.33023

Item #: WBB2635670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant