x

Take 15% off your entire order!

Offer applied at checkout

Centric Drum Brake Hardware Kit, Centric Parts 118.43006

Centric Drum Brake Hardware Kit, Centric Parts 118.43006

Item #: WBB2635782

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $9.40

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Drum Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 1988 - 1995 Isuzu Pickup, 1989 - 2000 Isuzu Amigo, 1991 - 2004 Isuzu Rodeo, 1994 - 2002 Honda Passport, 1997 - 2006 Chevrolet LUV, 2001 - 2003 Isuzu Rodeo Sport, 2002 - 2004 Isuzu Axiom

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • LUV   1997-2005
Honda+ Expand List– Hide List
  • Passport   1998-2002
  • Passport - Engine: L4, 2.6L, 2559cc, GAS   1994-1996
Isuzu+ Expand List– Hide List
  • Amigo   1998-2000
  • Amigo - Engine: L4, 2.3L, 2254cc, GAS   1989-1993
  • Axiom   2002-2004
  • Pickup   1988-1995
  • Rodeo   1991-1992, 1998-2004
  • Rodeo - Engine: L4, 2.6L, 2559cc, GAS   1992-1997
  • Rodeo Sport   2001-2003

  • BRAND Centric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Drum Brake Hardware Kit, Centric Parts 118.33016

Item #: B2636050

Not Yet Rated

Usually ships in 2 to 5 days

$7.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Drum Brake Hardware Kit, Centric Parts 118.43006

Centric Drum Brake Hardware Kit, Centric Parts 118.43006

Item #: WBB2635782

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant