x

Take 15% off your entire order!

Offer applied at checkout

Centric Drum Brake Hardware Kit, Centric Parts 118.56001

Centric Drum Brake Hardware Kit, Centric Parts 118.56001

Item #: WBB2635772

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Drum Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance. Helps deliver a quieter braking system. Produces smoother pedal travel. Provides longer brake life and performance.

Aplication Summary: 1960 - 1968 American Motors American, 1964 - 1966 American Motors Classic, 1970 - 1976 American Motors Gremlin, 1970 - 1976 American Motors Hornet, 1968 - 1974 American Motors Javelin, 1960 - 1969 American Motors Rambler, 1967 - 1969 American Motors Rebel, 1966 - 1966 American Motors Rogue, 1965 - 1969 Dodge Dart, 1964 - 1968 Plymouth Barracuda, 1965 - 1968 Plymouth Valiant

Vehicle Fitment: Make\Model   Year(s)
American Motors+ Expand List– Hide List
  • American   1960-1965
  • American - Engine: L6, 3.3L, 3261cc, 199ci, GAS   1966-1968
  • American - Engine: L6, 3.8L, 232ci, GAS   1966-1968
  • Classic - Engine: L6, 3.2L, 3206cc, 196ci, GAS   1964-1965
  • Classic - Engine: L6, 3.3L, 3261cc, 199ci, GAS   1965-1966
  • Classic - Engine: L6, 3.8L, 232ci, GAS   1964-1966
  • Gremlin   1970-1972
  • Gremlin - Engine: L6, 3.8L, 232ci, GAS   1972-1976
  • Gremlin - Engine: L6, 4.2L, 258ci, GAS   1972-1976
  • Gremlin - Engine: L6, 4.2L, 4228cc, 258ci, GAS   1972-1974
  • Gremlin - Engine: L6, 4.2L, 4229cc, 258ci, GAS   1972-1974
  • Hornet - Engine: L6, 3.3L, 199ci, GAS   1970-1970
  • Hornet - Engine: L6, 3.3L, 3261cc, 199ci, GAS   1970-1970
  • Hornet - Engine: L6, 3.8L, 232ci, GAS   1970-1976
  • Hornet - Engine: L6, 4.2L, 258ci, GAS   1971-1976
  • Hornet - Engine: L6, 4.2L, 4228cc, 258ci, GAS   1971-1974
  • Hornet - Engine: L6, 4.2L, 4229cc, 258ci, GAS   1971-1974
  • Javelin - Engine: L6, 3.8L, 232ci, GAS   1968-1974
  • Javelin - Engine: L6, 4.2L, 4228cc, 258ci, GAS   1971-1974
  • Javelin - Engine: L6, 4.2L, 4229cc, 258ci, GAS   1971-1974
  • Rambler   1960-1960
  • Rambler - Engine: L6, 3.3L, 3261cc, 199ci, GAS   1969-1969
  • Rambler - Engine: L6, 3.8L, 232ci, GAS   1969-1969
  • Rebel - Engine: L6, 3.3L, 199ci, GAS   1967-1967
  • Rebel - Engine: L6, 3.3L, 3261cc, 199ci, GAS   1967-1967
  • Rebel - Engine: L6, 3.8L, 232ci, GAS   1967-1969
Dodge+ Expand List– Hide List
  • Dart   1965-1969
Plymouth+ Expand List– Hide List
  • Barracuda - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1964-1966
  • Barracuda - Engine: L6, 3.7L, 3687cc, 225ci, GAS   1964-1968
  • Valiant   1967-1968
  • Valiant - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1965-1966
  • Valiant - Engine: L6, 3.7L, 3687cc, 225ci, GAS   1965-1966

  • BRAND Centric
  • MANUFACTURERS PART NUMBER 118.56001
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Drum Brake Hardware Kit, Centric Parts 118.56001

Centric Drum Brake Hardware Kit, Centric Parts 118.56001

Item #: WBB2635772

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant