Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Drum Brake Hardware Kit, Centric Parts 118.62024

Model #: WBB2635825

MPN #: 118.62024

Centric Drum Brake Hardware Kit, Centric Parts 118.62024

|
Questions & Answers (0)
PRICE
$7.60
Out of stock, please check back soon.

Centric Drum Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 1987 - 1991 Chevrolet Beretta, 1988 - 1993 Pontiac LeMans

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Beretta   1987-1991
Pontiac+ Expand List– Hide List
  • LeMans   1988, 1990-1993
  • LeMans - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1989-1989
  • LeMans - Engine: L4, 2.0L, 122ci, GAS   1989-1989

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.