Add to list
Share
Print


Model #: WBB2635504
MPN #: 118.63003
Centric Drum Brake Hardware Kit, Centric Parts 118.63003
|
Questions & Answers (0)
PRICE
$10.50
Usually ships in 2 to 5 days
Centric Drum Brake Hardware Kit
Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.Aplication Summary: 1962 - 1964 Plymouth Fury, 1962 - 1964 Plymouth Savoy, 1962 - 1968 Plymouth Belvedere, 1963 - 1964 Dodge 330, 1963 - 1964 Dodge 440, 1964 - 1968 Dodge A100, 1964 - 1968 Dodge A100 Truck, 1965 - 1965 Dodge 880, 1965 - 1967 Plymouth Belvedere II, 1965 - 1968 Plymouth Satellite, 1965 - 1969 Dodge Coronet, 1966 - 1968 Dodge Charger, 1967 - 1968 Dodge A108 Van, 1967 - 1968 Plymouth GTX, 1968 - 1968 Plymouth Roadrunner
Vehicle Fitment: Make\Model Year(s)
Dodge
- 330 1963-1964
- 440 1963-1964
- 880 1965-1965
- A100 1964-1968
- A100 Truck 1964-1968
- A108 Van 1967-1968
- Charger 1966-1968
- Coronet 1965-1969
- Coronet - Engine: L6, 3.7L, 3687cc, 225ci, GAS 1967-1969
- Coronet - Engine: V8, 4.5L, 273ci, GAS 1967-1967
- Coronet - Engine: V8, 4.5L, 4473cc, 273ci, GAS 1967-1968
- Coronet - Engine: V8, 5.2L, 5211cc, 318ci, CNG 1967-1969
- Coronet - Engine: V8, 5.2L, 5211cc, 318ci, GAS 1967-1969
- Coronet - Engine: V8, 5.2L, 5211cc, 318ci, LPG 1967-1969
- Coronet - Engine: V8, 6.3L, 383ci, GAS 1967, 1969-1969
- Coronet - Engine: V8, 6.3L, 6286cc, 383ci, GAS 1967-1969
- Coronet - Engine: V8, 7.0L, 426ci, GAS 1967, 1969-1969
- Coronet - Engine: V8, 7.0L, 6981cc, 426ci, GAS 1967-1969
- Coronet - Engine: V8, 7.2L, 7211cc, 440ci, GAS 1967-1969
Plymouth
- Belvedere 1962-1966
- Belvedere - Engine: L6, 3.7L, 3687cc, 225ci, GAS 1966-1968
- Belvedere - Engine: V8, 4.5L, 273ci, GAS 1968-1968
- Belvedere - Engine: V8, 4.5L, 4473cc, 273ci, GAS 1966-1968
- Belvedere - Engine: V8, 5.2L, 5211cc, 318ci, CNG 1966-1968
- Belvedere - Engine: V8, 5.2L, 5211cc, 318ci, GAS 1966-1968
- Belvedere - Engine: V8, 5.2L, 5211cc, 318ci, LPG 1966-1968
- Belvedere - Engine: V8, 5.9L, 5917cc, 361ci, GAS 1966-1966
- Belvedere - Engine: V8, 6.3L, 383ci, GAS 1968-1968
- Belvedere - Engine: V8, 6.3L, 6286cc, 383ci, GAS 1966-1968
- Belvedere - Engine: V8, 7.0L, 6981cc, 426ci, GAS 1966-1967
- Belvedere - Engine: V8, 7.2L, 7211cc, 440ci, GAS 1966-1967
- Belvedere II 1965-1966
- Belvedere II - Engine: L6, 3.7L, 3687cc, 225ci, GAS 1966-1967
- Belvedere II - Engine: V8, 4.5L, 273ci, GAS 1966-1967
- Belvedere II - Engine: V8, 5.2L, 5211cc, 318ci, CNG 1966-1967
- Belvedere II - Engine: V8, 5.2L, 5211cc, 318ci, GAS 1966-1967
- Belvedere II - Engine: V8, 5.2L, 5211cc, 318ci, LPG 1966-1967
- Belvedere II - Engine: V8, 5.9L, 361ci, GAS 1966-1966
- Belvedere II - Engine: V8, 6.3L, 383ci, GAS 1966-1967
- Belvedere II - Engine: V8, 7.0L, 426ci, GAS 1966-1967
- Belvedere II - Engine: V8, 7.2L, 7211cc, 440ci, GAS 1967-1967
- Fury 1962-1964
- GTX 1967-1968
- GTX - Engine: V8, 5.2L, 5211cc, 318ci, CNG 1968-1968
- GTX - Engine: V8, 5.2L, 5211cc, 318ci, GAS 1968-1968
- GTX - Engine: V8, 5.2L, 5211cc, 318ci, LPG 1968-1968
- GTX - Engine: V8, 6.3L, 383ci, GAS 1968-1968
- GTX - Engine: V8, 6.3L, 6286cc, 383ci, GAS 1968-1968
- GTX - Engine: V8, 7.0L, 426ci, GAS 1968-1968
- GTX - Engine: V8, 7.0L, 6981cc, 426ci, GAS 1967-1968
- GTX - Engine: V8, 7.2L, 7211cc, 440ci, GAS 1967-1968
- Road Runner 1968-1968
- Road Runner - Engine: V8, 4.5L, 273ci, GAS 1968-1968
- Road Runner - Engine: V8, 4.5L, 4473cc, 273ci, GAS 1968-1968
- Road Runner - Engine: V8, 5.2L, 5211cc, 318ci, CNG 1968-1968
- Road Runner - Engine: V8, 5.2L, 5211cc, 318ci, GAS 1968-1968
- Road Runner - Engine: V8, 5.2L, 5211cc, 318ci, LPG 1968-1968
- Road Runner - Engine: V8, 5.6L, 5572cc, 340ci, GAS 1968-1968
- Road Runner - Engine: V8, 6.3L, 383ci, GAS 1968-1968
- Road Runner - Engine: V8, 6.3L, 6286cc, 383ci, GAS 1968-1968
- Road Runner - Engine: V8, 7.0L, 426ci, GAS 1968-1968
- Road Runner - Engine: V8, 7.0L, 6981cc, 426ci, GAS 1968-1968
- Satellite 1965-1968
- Satellite - Engine: L6, 3.7L, 3687cc, 225ci, GAS 1967-1968
- Satellite - Engine: V8, 4.5L, 273ci, GAS 1968-1968
- Satellite - Engine: V8, 4.5L, 4473cc, 273ci, GAS 1967-1968
- Satellite - Engine: V8, 5.2L, 5211cc, 318ci, CNG 1967-1968
- Satellite - Engine: V8, 5.2L, 5211cc, 318ci, GAS 1967-1968
- Satellite - Engine: V8, 5.2L, 5211cc, 318ci, LPG 1967-1968
- Satellite - Engine: V8, 5.6L, 5572cc, 340ci, GAS 1968-1968
- Satellite - Engine: V8, 6.3L, 383ci, GAS 1968-1968
- Satellite - Engine: V8, 6.3L, 6286cc, 383ci, GAS 1967-1968
- Satellite - Engine: V8, 7.0L, 6981cc, 426ci, GAS 1967-1967
- Satellite - Engine: V8, 7.2L, 7211cc, 440ci, GAS 1967-1967
- Savoy 1962-1964
1
1