Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Drum Brake Hardware Kit, Centric Parts 118.63022

Model #: WBB2635648

MPN #: 118.63022

Centric Drum Brake Hardware Kit, Centric Parts 118.63022

|
Questions & Answers (0)
PRICE
$9.70
Usually ships in 2 to 5 days

Centric Drum Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 2007 - 2009 Chrysler Sebring, 2007 - 2012 Dodge Caliber, 2007 - 2012 Nissan Sentra, 2007 - 2013 Nissan Versa, 2007 - 2017 Nissan Tiida, 2008 - 2009 Dodge Avenger, 2008 - 2016 Mitsubishi Lancer, 2008 - 2017 Jeep Patriot, 2009 - 2014 Nissan Cube, 2009 - 2017 Jeep Compass

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Sebring - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2007-2009
  • Sebring - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2007-2009
Dodge+ Expand List– Hide List
  • Avenger   2008-2009
  • Caliber   2007-2008, 2012-2012
  • Caliber - Engine: L4, 1.8L, 1798cc, 110ci, GAS   2009-2009
  • Caliber - Engine: L4, 2.0L, 1998cc, 122ci, GAS   2009-2011
Jeep+ Expand List– Hide List
  • Compass   2009-2017
  • Patriot   2008-2017
Mitsubishi+ Expand List– Hide List
  • Lancer   2008-2009, 2011-2016
Nissan+ Expand List– Hide List
  • Cube   2009-2014
  • Sentra - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2007-2012
  • Sentra - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2007-2012
  • Tiida   2007-2017
  • Versa   2007-2011
  • Versa - Engine: L4, 1.8L, 1798cc, GAS   2012-2012
1
1
Easy online or call-in returns.