x

Take 15% off your entire order!

Offer applied at checkout

Centric Drum Brake Hardware Kit, Centric Parts 118.64001

Centric Drum Brake Hardware Kit, Centric Parts 118.64001

Item #: WBB2635636

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $8.60

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Drum Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 1965 - 1967 Ford Galaxie, 1965 - 1968 Ford Country Squire, 1965 - 1968 Mercury Commuter, 1965 - 1968 Mercury Montclair, 1965 - 1968 Mercury Park Lane, 1965 - 1970 Ford Country Sedan, 1965 - 1970 Ford Custom, 1965 - 1970 Ford Custom 500, 1965 - 1970 Ford Galaxie 500, 1965 - 1970 Ford LTD, 1965 - 1970 Ford Ranch Wagon, 1965 - 1970 Mercury Colony Park, 1965 - 1971 Mercury Monterey, 1966 - 1968 Mercury Marauder, 1967 - 1967 Mercury Brougham, 1967 - 1970 Mercury Marquis, 1967 - 1971 Ford Thunderbird, 1969 - 1971 Lincoln Mark III, 1971 - 1971 International 1110, 1971 - 1973 International 1010, 1972 - 1972 Lincoln Mark IV, 1974 - 1974 International 100, 1974 - 1980 International Scout II

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Country Sedan   1965-1970
  • Country Sedan - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1967-1968
  • Country Sedan - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1967-1968
  • Country Sedan - Engine: L6, 3.9L, 240ci, GAS   1968-1968
  • Country Sedan - Engine: L6, 3.9L, 3933cc, 240ci, GAS   1967-1968
  • Country Sedan - Engine: V8, 4.7L, 4727cc, 289ci, GAS   1967-1967
  • Country Sedan - Engine: V8, 5.0L, 302ci, GAS   1968-1968
  • Country Sedan - Engine: V8, 5.8L, 5769cc, 352ci, GAS   1967-1967
  • Country Sedan - Engine: V8, 6.4L, 390ci, GAS   1968-1968
  • Country Sedan - Engine: V8, 6.4L, 6391cc, 390ci, GAS   1967-1968
  • Country Sedan - Engine: V8, 7.0L, 428ci, GAS   1968-1968
  • Country Sedan - Engine: V8, 7.0L, 6997cc, 427ci, GAS   1967-1968
  • Country Sedan - Engine: V8, 7.0L, 7014cc, 428ci, GAS   1967-1968
  • Country Squire   1965-1968
  • Custom   1965-1970
  • Custom - Engine: L6, 3.9L, 3933cc, 240ci, GAS   1967-1968
  • Custom - Engine: V8, 3.9L, 3924cc, 239ci, GAS   1968-1968
  • Custom - Engine: V8, 4.7L, 4727cc, 289ci, GAS   1967-1967
  • Custom - Engine: V8, 5.0L, 302ci, GAS   1968-1968
  • Custom - Engine: V8, 5.8L, 5769cc, 352ci, GAS   1967-1967
  • Custom - Engine: V8, 6.4L, 6391cc, 390ci, GAS   1967-1968
  • Custom - Engine: V8, 7.0L, 6997cc, 427ci, GAS   1967-1968
  • Custom - Engine: V8, 7.0L, 7014cc, 428ci, GAS   1967-1968
  • Custom 500   1965-1970
  • Custom 500 - Engine: L6, 3.9L, 240ci, GAS   1967-1968
  • Custom 500 - Engine: L6, 3.9L, 3933cc, 240ci, GAS   1968-1968
  • Custom 500 - Engine: V8, 4.7L, 289ci, GAS   1967-1967
  • Custom 500 - Engine: V8, 5.0L, 302ci, GAS   1968-1968
  • Custom 500 - Engine: V8, 6.4L, 390ci, GAS   1967-1968
  • Custom 500 - Engine: V8, 6.4L, 6391cc, 390ci, GAS   1968-1968
  • Custom 500 - Engine: V8, 7.0L, 427ci, GAS   1967-1968
  • Custom 500 - Engine: V8, 7.0L, 428ci, GAS   1968-1968
  • Custom 500 - Engine: V8, 7.0L, 6997cc, 427ci, GAS   1968-1968
  • Custom 500 - Engine: V8, 7.0L, 7014cc, 428ci, GAS   1968-1968
  • Galaxie   1965-1967
  • Galaxie 500   1965-1970
  • LTD   1965-1970
  • LTD - Engine: L6, 3.9L, 3933cc, 240ci, GAS   1967-1968
  • LTD - Engine: V8, 4.7L, 4727cc, 289ci, GAS   1967-1967
  • LTD - Engine: V8, 5.0L, 302ci, GAS   1968-1968
  • LTD - Engine: V8, 5.8L, 5769cc, 352ci, GAS   1967-1967
  • LTD - Engine: V8, 6.4L, 390ci, GAS   1968-1968
  • LTD - Engine: V8, 6.4L, 6391cc, 390ci, GAS   1967-1968
  • LTD - Engine: V8, 6.4L, 6392cc, 390ci, GAS   1967-1967
  • LTD - Engine: V8, 7.0L, 427ci, GAS   1968-1968
  • LTD - Engine: V8, 7.0L, 428ci, GAS   1968-1968
  • LTD - Engine: V8, 7.0L, 6997cc, 427ci, GAS   1967-1968
  • LTD - Engine: V8, 7.0L, 7014cc, 428ci, GAS   1967-1968
  • Ranch Wagon   1965-1970
  • Ranch Wagon - Engine: L6, 2.8L, 2786cc, 170ci, GAS   1968-1968
  • Ranch Wagon - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1968-1968
  • Ranch Wagon - Engine: L6, 3.9L, 240ci, GAS   1968-1968
  • Ranch Wagon - Engine: L6, 3.9L, 3933cc, 240ci, GAS   1967-1968
  • Ranch Wagon - Engine: V8, 4.7L, 4727cc, 289ci, GAS   1967-1967
  • Ranch Wagon - Engine: V8, 5.0L, 302ci, GAS   1968-1968
  • Ranch Wagon - Engine: V8, 6.4L, 390ci, GAS   1968-1968
  • Ranch Wagon - Engine: V8, 6.4L, 6391cc, 390ci, GAS   1967-1968
  • Ranch Wagon - Engine: V8, 7.0L, 428ci, GAS   1968-1968
  • Ranch Wagon - Engine: V8, 7.0L, 6997cc, 427ci, GAS   1967-1968
  • Ranch Wagon - Engine: V8, 7.0L, 7014cc, 428ci, GAS   1968-1968
  • Thunderbird   1967-1971
International+ Expand List– Hide List
  • 100   1974-1974
  • 1010   1971-1973
  • 1110   1971-1971
  • Scout II   1974-1980
Lincoln+ Expand List– Hide List
  • Mark III   1969-1971
  • Mark IV   1972-1972
Mercury+ Expand List– Hide List
  • Brougham   1967-1967
  • Colony Park   1965-1970
  • Commuter   1965-1968
  • Marauder   1966-1968
  • Marquis   1967-1970
  • Montclair   1965-1968
  • Monterey   1965-1971
  • Park Lane   1965-1968

  • BRAND Centric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Drum Brake Hardware Kit, Centric Parts 118.33016

Item #: B2636050

Not Yet Rated

Usually ships in 2 to 5 days

$7.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Drum Brake Hardware Kit, Centric Parts 118.64001

Centric Drum Brake Hardware Kit, Centric Parts 118.64001

Item #: WBB2635636

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant