Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Premium Brake Drum, Centric Parts 122.36003

Model #: WBB2637642

MPN #: 122.36003

Centric Premium Brake Drum, Centric Parts 122.36003

|
Questions & Answers (0)
PRICE
$44.95
Usually ships in 2 to 5 days

Centric Premium Brake Drum

Centric Premium brake drums feature Original Equipment specifications and production processes guaranteeing proper fitment and superior performance and quality. Centric premium drums utilize either an Electrocoating finish or O.E. style painted finish for protection from the elements. OE style castings ensure superior performance and extended service life; Machined finishes provide cleaner appearance through wheels; Precision machined friction surfaces ensure smooth operation and reduced noise.

Aplication Summary: 2000 - 2000 Saturn LS, 2000 - 2000 Saturn LS1, 2000 - 2000 Saturn LS2, 2000 - 2000 Saturn LW1, 2000 - 2000 Saturn LW2, 2001 - 2002 Saturn L100, 2001 - 2003 Saturn L200, 2001 - 2003 Saturn LW200, 2001 - 2003 Saturn LW300, 2001 - 2004 Saturn L300

Vehicle Fitment: Make\Model   Year(s)
Saturn+ Expand List– Hide List
  • L100   2001-2002
  • L200   2001-2003
  • LS   2000-2000
  • LS1   2000-2000
  • LS2   2000-2000
  • LW1   2000-2000
  • LW200   2001-2003
1
1
Easy online or call-in returns.