Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Premium Brake Drum with Bearing, Centric Parts 122.61043

Model #: WBB2637662

MPN #: 122.61043

Centric Premium Brake Drum with Bearing, Centric Parts 122.61043

|
Questions & Answers (0)
PRICE
$91.95
Usually ships in 2 to 5 days

Centric Premium Brake Drum with Bearing

Centric Premium brake drums feature Original Equipment specifications and production processes guaranteeing proper fitment and superior performance and quality. Centric premium drums utilize either an Electrocoating finish or O.E. style painted finish for protection from the elements. OE style castings ensure superior performance and extended service life; Machined finishes provide cleaner appearance through wheels; Precision machined friction surfaces ensure smooth operation and reduced noise.

Aplication Summary: 2000 - 2008 Ford Focus, 2004 - 2012 Ford EcoSport, 2005 - 2009 Ford Fiesta

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • EcoSport   2004-2012
  • Fiesta   2005-2009
  • Focus   2000-2008
1
1
Easy online or call-in returns.