Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Premium Brake Master Cylinder, Centric Parts 130.42220

Model #: WBB2633883

MPN #: 130.42220

Centric Premium Brake Master Cylinder, Centric Parts 130.42220

|
Questions & Answers (0)
PRICE
$128.95
Out of stock, please check back soon.

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 2007 - 2010 Nissan Sentra

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • Sentra - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   2007-2010
  • Sentra - Engine: L4, 2.0L, 1997cc, 122ci, GAS   2007-2010
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2007-2009
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2007-2009
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2007-2009
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2007-2009
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2007-2009
  • Sentra - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2007-2009

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.