Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Premium Brake Master Cylinder, Centric Parts 130.62133

Model #: WBB2633753

MPN #: 130.62133

Centric Premium Brake Master Cylinder, Centric Parts 130.62133

|
Questions & Answers (0)
PRICE
$96.95
Usually ships in 2 to 5 days

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 2004 - 2008 Chevrolet Malibu, 2005 - 2007 Pontiac G6, 2007 - 2007 Saturn Aura

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Malibu   2004-2008
  • Malibu - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2008-2008
  • Malibu - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2008-2008
  • Malibu - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2008-2008
  • Malibu - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL   2008-2008
  • Malibu - Engine: V6, 3.6L, 3564cc, 217ci, FLEX   2008-2008
  • Malibu - Engine: V6, 3.6L, 3564cc, 217ci, GAS   2008-2008
Pontiac+ Expand List– Hide List
  • G6 - Engine: L4, 2.4L, 2384cc, 145ci, ELECTRIC/GAS   2006-2007
  • G6 - Engine: L4, 2.4L, 2384cc, 145ci, FLEX   2006-2007
  • G6 - Engine: L4, 2.4L, 2384cc, 145ci, GAS   2006-2007
  • G6 - Engine: V6, 3.5L, 3498cc, 213ci, GAS   2006-2006
Saturn+ Expand List– Hide List
  • Aura   2007-2007
1
1
Easy online or call-in returns.